Leviton 41085-SWC QuickPort® Fiber Optic SC Adapter, White | Graybar Store
Leviton - QuickPort® Fiber Optic SC Adapter, White - 41085-SWC
+ / - Hover over image to Zoom
Other Views

    QuickPort® Fiber Optic SC Adapter, White

    Manufacturer: Leviton
    Manufacturer #: 41085-SWC
    SKU: 22073932
    $12.12
    Checking Pricing
         
    Color:White
    Fiber Category:Multimode/Singlemode
    Adapter Type:SC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41085-SWC
    • Color White
    • Connector Type SC
    • Adapter Type SC
    • Fiber Category Multimode/Singlemode
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® white SC fiber optic adapter.
    • QuickPort® Fiber Optic Adapter
    • Snaps into QuickPort® panels or modules
    • Use in permanent or temporary applications