Leviton 41085-MLW QuickPort® Fiber Optic LC Adapter, White | Graybar Store
Leviton - QuickPort® Fiber Optic LC Adapter, White - 41085-MLW
+ / - Hover over image to Zoom
Other Views

    QuickPort® Fiber Optic LC Adapter, White

    Manufacturer: Leviton
    Manufacturer #: 41085-MLW
    SKU: 25015385
    $12.53
    Checking Pricing
         
    Color:White
    Fiber Category:Multimode
    Adapter Type:LC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41085-MLW
    • Color White
    • Connector Type SC
    • Adapter Type LC
    • Fiber Category Multimode
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® white LC MM fiber optic adapter.
    • QuickPort® Fiber Optic Adapter
    • Snaps into QuickPort® panels or modules
    • Use in permanent or temporary applications