Leviton 41084-FGF QuickPort® Feedthrough F-Connectors, Grey | Graybar Store
Leviton - QuickPort® Feedthrough F-Connectors, Grey - 41084-FGF
+ / - Hover over image to Zoom
Other Views

    QuickPort® Feedthrough F-Connectors, Grey

    Manufacturer: Leviton
    Manufacturer #: 41084-FGF
    SKU: 93145648
    $3.02
    Checking Pricing
         
    Color:Grey
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41084-FGF
    • Color Grey
    • Termination Style Screw-On
    • Plating Material Nickel-Plated
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® grey feedthrough F-Connector, nickel-plated.
    • Female-female adapter for quick screw-on connections
    • 75 ohm impedances
    • Compatible with all QuickPort® wallplates and housings