Leviton 41084-FIF QuickPort® Feedthrough F-Connectors, Ivory | Graybar Store
Leviton - QuickPort® Feedthrough F-Connectors, Ivory - 41084-FIF
+ / - Hover over image to Zoom
Other Views

    QuickPort® Feedthrough F-Connectors, Ivory

    Manufacturer: Leviton
    Manufacturer #: 41084-FIF
    SKU: 92142920
    $3.12
    Checking Pricing
         
    Color:Ivory
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41084-FIF
    • Color Ivory
    • Termination Style Screw-On
    • Plating Material Nickel-Plated
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® ivory feedthrough F-Connector, nickel-plated.
    • Female-female adapter for quick screw-on connections
    • 75 ohm impedances
    • Compatible with all QuickPort® wallplates and housings