Leviton 41084-FWF QuickPort® Feedthrough F-Connectors, White | Graybar Store
Leviton - QuickPort® Feedthrough F-Connectors, White - 41084-FWF
+ / - Hover over image to Zoom
Other Views

    QuickPort® Feedthrough F-Connectors, White

    Manufacturer: Leviton
    Manufacturer #: 41084-FWF
    SKU: 92142919
    $3.13
    Checking Pricing
         
    Color:White
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41084-FWF
    • Color White
    • Termination Style Screw-On
    • Plating Material Nickel-Plated
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® white almond feedthrough F-Connector, nickel-plated.
    • Female-female adapter for quick screw-on connections
    • 75 ohm impedances
    • Compatible with all QuickPort® wallplates and housings