Leviton 6110G-RE6 QuickPort® eXtreme® 6A Cat 6 black channel-rated UTP connector. | Graybar Store
Leviton - QuickPort® eXtreme® 6A Cat 6 black channel-rated UTP connector. - 6110G-RE6
+ / - Hover over image to Zoom
Other Views

    QuickPort® eXtreme® 6A Cat 6 black channel-rated UTP connector.

    Manufacturer: Leviton
    Manufacturer #: 6110G-RE6
    SKU: 25030521
    $15.83
    Checking Pricing
         
    Color:Black
    Package Quantity:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6110G-RE6
    • Color Black
    • Category Cat 6a
    • Termination Style IDC
    • Package Quantity 1
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® eXtreme® 6A Cat 6 black channel-rated UTP connector.
    • Channel-Rated
    • T568A and T568B
    • Jack wiring 8 Position, 8 Conductor