Leviton 61110-BR6 QuickPort® eXtreme® 6+ Component-Rated Cat 6 UTP Connector, Dark Red | Graybar Store
Leviton - QuickPort® eXtreme® 6+ Component-Rated Cat 6 UTP Connector, Dark Red - 61110-BR6
+ / - Hover over image to Zoom
Other Views

    QuickPort® eXtreme® 6+ Component-Rated Cat 6 UTP Connector, Dark Red

    Manufacturer: Leviton
    Manufacturer #: 61110-BR6
    SKU: 22117351
    $226.18
    Checking Pricing
         
    Color:Dark Red
    Package Quantity:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 61110-BR6
    • Color Dark Red
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Package Quantity 25
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® eXtreme® 6+ Cat 6 dark red component-rated UTP connector, 25 per bag.
    • Channel/Component Rated
    • T568A and T568B
    • Jack wiring 8 Position, 8 Conductor