Leviton 61110-BG6 QuickPort® eXtreme® 6+ Component-Rated Cat 6 UTP Connector, Grey | Graybar Store
Leviton - QuickPort® eXtreme® 6+ Component-Rated Cat 6 UTP Connector, Grey - 61110-BG6
+ / - Hover over image to Zoom
Other Views

    QuickPort® eXtreme® 6+ Component-Rated Cat 6 UTP Connector, Grey

    Manufacturer: Leviton
    Manufacturer #: 61110-BG6
    SKU: 22117346
    $226.18
    Checking Pricing
         
    Color:Grey
    Package Quantity:25
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 61110-BG6
    • Color Grey
    • Category Cat 6
    • Termination Style 110 Punchdown
    • Flammability Rating UL-rated 94V-0
    • Package Quantity 25
    • Wiring Configuration T568A/T568B
    • Country of Origin US - USA
    Product Overview:
    QuickPort® eXtreme® 6+ Cat 6 grey component-rated UTP connector, 25 per bag.
    • Channel/Component Rated
    • T568A and T568B
    • Jack wiring 8 Position, 8 Conductor