Leviton 41087-QIP QuickPort® Decora® Type 106 Duplex Insert, 4-Port, Ivory | Graybar Store
Leviton - QuickPort® Decora® Type 106 Duplex Insert, 4-Port, Ivory - 41087-QIP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Decora® Type 106 Duplex Insert, 4-Port, Ivory

    Manufacturer: Leviton
    Manufacturer #: 41087-QIP
    SKU: 92142912
    $2.87
    Checking Pricing
         
    No. of Ports:4
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41087-QIP
    • Color Ivory
    • No. of Ports 4
    • Made Of Nylon
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® Decora® ivory 4-port type 106 insert.
    • Decora® inserts are compatible with Decora® and Decora® Plus wallplates
    • Combine voice, data, and A/V connectors in one insert
    • Ivory, 4-port