Leviton 41087-2TP QuickPort® Decora® Type 106 Duplex Insert, 2-Port, Light Almond | Graybar Store
Leviton - QuickPort® Decora® Type 106 Duplex Insert, 2-Port, Light Almond - 41087-2TP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Decora® Type 106 Duplex Insert, 2-Port, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 41087-2TP
    SKU: 25121011
    $1.95
    Checking Pricing
         
    No. of Ports:2
    Color:Light Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41087-2TP
    • Color Light Almond
    • No. of Ports 2
    • Made Of Nylon
    • Country of Origin US - USA
    Product Overview:
    QuickPort® Decora® light almond 2-port type 106 insert.
    • Decora® inserts are compatible with Decora® and Decora® Plus wallplates
    • Combine voice, data, and A/V connectors in one insert
    • Light Almond, 2-port