Leviton 41658-W QuickPort® Decora® Preconfigured Insert, 6P6C/F-Connector, 2-Port, White | Graybar Store
Leviton - QuickPort® Decora® Preconfigured Insert, 6P6C/F-Connector, 2-Port, White - 41658-W
+ / - Hover over image to Zoom
Other Views

    QuickPort® Decora® Preconfigured Insert, 6P6C/F-Connector, 2-Port, White

    Manufacturer: Leviton
    Manufacturer #: 41658-W
    SKU: 92094585
    $12.64
    Checking Pricing
         
    Color:White
    Adapter Type:6P6C/F-Connector
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41658-W
    • Color White
    • Adapter Type 6P6C/F-Connector
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White 2-port decora wallplate insert kit, 6P6C x F, 110 style.
    • Type-F and 6-Position/6-Conductor
    • Use with Decora Wallplates
    • 2-Port