Leviton 41641-E QuickPort® Decora® Multimedia Insert, 1-Port, Black | Graybar Store
Leviton - QuickPort® Decora® Multimedia Insert, 1-Port, Black - 41641-E
+ / - Hover over image to Zoom
Other Views

    QuickPort® Decora® Multimedia Insert, 1-Port, Black

    Manufacturer: Leviton
    Manufacturer #: 41641-E
    SKU: 25235390
    $4.66
    Checking Pricing
         
    No. of Ports:1
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41641-E
    • Color Black
    • No. of Ports 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QuickPort® Decora® black 1-port multimedia insert.
    • Combine voice, data, and A/V connectors in popular Decora® and Duplex wallplate formats
    • Decora® inserts are compatible with Decora® and Decora® Plus wallplates
    • Black, 1-port insert