Leviton 41644-W QuickPort® Decora® Multimedia Insert, 4-Port, White | Graybar Store
Leviton - QuickPort® Decora® Multimedia Insert, 4-Port, White - 41644-W
+ / - Hover over image to Zoom
Other Views

    QuickPort® Decora® Multimedia Insert, 4-Port, White

    Manufacturer: Leviton
    Manufacturer #: 41644-W
    SKU: 99429133
    $4.84
    Checking Pricing
         
    No. of Ports:4
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41644-W
    • Color White
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QuickPort® Decora® white 4-port multimedia insert.
    • Combine voice, data, and A/V connectors in popular Decora® and Duplex wallplate formats
    • Decora® inserts are compatible with Decora® and Decora® Plus wallplates
    • White, 4-port insert