Leviton 6110G-RC6 QuickPort® eXtreme® Cat 6A Channel-Rated Connector | Graybar Store
Leviton - QuickPort® eXtreme® Cat 6A Channel-Rated Connector - 6110G-RC6
+ / - Hover over image to Zoom
Other Views

    QuickPort® eXtreme® Cat 6A Channel-Rated Connector

    Manufacturer: Leviton
    Manufacturer #: 6110G-RC6
    SKU: 25030550
    $15.83
    Checking Pricing
         
    Color:Crimson
    Module:Snap-In
    Plating Material:Copper-Based Alloy
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 6110G-RC6
    • Color Crimson
    • Category Cat 6a
    • Termination Style IDC
    • Module Snap-In
    Product Overview:
    eXtreme® QuickPort Connector, Crimson, Cat 6a, Termination Style: IDC, Wiring Configuration: T568A; T568B