Leviton 41108-RI5 QuickPort® Cat 5 UTP Connector, Ivory | Graybar Store
Leviton - QuickPort® Cat 5 UTP Connector, Ivory - 41108-RI5
+ / - Hover over image to Zoom
Other Views

    QuickPort® Cat 5 UTP Connector, Ivory

    Manufacturer: Leviton
    Manufacturer #: 41108-RI5
    SKU: 93161150
    $6.21
    Checking Pricing
         
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41108-RI5
    • Color Ivory
    • Category Cat 5
    • Termination Style 110 Punchdown
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® Cat 5 ivory UTP connector.
    • Use with RJ-45 plugs
    • Jack wiring 8 Position, 8 Conductor