Leviton 41108-RB3 QuickPort® Cat 3 UTP Connector | Graybar Store
Leviton - QuickPort® Cat 3 UTP Connector - 41108-RB3
+ / - Hover over image to Zoom
Other Views

    QuickPort® Cat 3 UTP Connector

    Manufacturer: Leviton
    Manufacturer #: 41108-RB3
    SKU: 94009979
    $5.99
    Checking Pricing
         
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41108-RB3
    • Color Brown
    • Category Cat 3
    • Termination Style 110 Punchdown
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    QuickPort® Cat 3 brown UTP connector.
    • Use with RJ-45 plugs
    • Jack wiring 8 Position, 8 Conductor