Leviton 41084-BTF QuickPort® BNC Feedthrough Connector, Light Almond | Graybar Store
Leviton - QuickPort® BNC Feedthrough Connector, Light Almond - 41084-BTF
+ / - Hover over image to Zoom
Other Views

    QuickPort® BNC Feedthrough Connector, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 41084-BTF
    SKU: 25058728
    $11.45
    Checking Pricing
         
    Color:Light Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41084-BTF
    • Color Light Almond
    • Termination Style Twist-On
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    QuickPort® light almond feedthrough BNC connector, nickel-plated.
    • BNC Feedthrough QuickPort® Connector
    • Nickel-Plated
    • 50 Ohm