Leviton 41084-BG QuickPort® Blank Insert | Graybar Store
Leviton - QuickPort® Blank Insert - 41084-BG
+ / - Hover over image to Zoom
Other Views

    QuickPort® Blank Insert

    Manufacturer: Leviton
    Manufacturer #: 41084-BG
    SKU: 25724505
    $2.82
    Checking Pricing
         
    Module:Snap-In
    Color:Grey
    Packaging:10 per Pack
    Insert Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41084-BG
    • Color Grey
    • Insert Material Plastic
    • Module Snap-In
    Product Overview:
    QuickPort® Blank Insert, Grey, Packaging: 10 per Pack