Leviton 40833-BTE QuickPort® Binding Post Feedthrough Connector, Black Stripe, Light Almond | Graybar Store
Leviton - QuickPort® Binding Post Feedthrough Connector, Black Stripe, Light Almond - 40833-BTE
+ / - Hover over image to Zoom
Other Views

    QuickPort® Binding Post Feedthrough Connector, Black Stripe, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 40833-BTE
    SKU: 25058720
    $7.84
    Checking Pricing
         
    Color:Light Almond
    Module:Black Stripe
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40833-BTE
    • Color Light Almond
    • Termination Style Push-On
    • Module Black Stripe
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black stripe binding post feedthrough connector with light almond housing.
    • Compatible with banana jack connectors
    • Compatible with all QuickPort® wallplates, surface mount housing and panels
    • Screw terminal