Leviton 40837-BIE QuickPort® Banana Jack Feedthrough Connector, Black Stripe, Ivory | Graybar Store
Leviton - QuickPort® Banana Jack Feedthrough Connector, Black Stripe, Ivory - 40837-BIE
+ / - Hover over image to Zoom
Other Views

    QuickPort® Banana Jack Feedthrough Connector, Black Stripe, Ivory

    Manufacturer: Leviton
    Manufacturer #: 40837-BIE
    SKU: 97251272
    $6.73
    Checking Pricing
         
    Color:Ivory
    Module:Black Stripe
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40837-BIE
    • Color Ivory
    • Termination Style Push-On
    • Module Black Stripe
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Black stripe banana jack feedthrough connector with ivory housing.
    • Compatible with other banana jack connectors
    • Compatible with all QuickPort® wallplates, surface mount housing and panels
    • Screw terminal