Leviton 42081-4IS QuickPort® Angled Wallplates With ID Windows | Graybar Store
Leviton - QuickPort® Angled Wallplates With ID Windows - 42081-4IS
+ / - Hover over image to Zoom
Other Views

    QuickPort® Angled Wallplates With ID Windows

    Manufacturer: Leviton
    Manufacturer #: 42081-4IS
    SKU: 25316806
    $2.17
    Checking Pricing
         
    Color:Ivory
    Style:1 Gang Wallplate
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42081-4IS
    • Color Ivory
    • Style 1 Gang Wallplate
    • No. of Ports 4
    Product Overview:
    QuickPort® angled ivory 1-gang wallplates with ID windows, 4-port.
    • QuickPort® Angled Wallplate with ID window
    • High quality ABS plastic or nylon, which provides superior resistance to impacts, chemicals, and solvents as compared
    • cULus Listed, fire-retardant material rated UL 94V-0