Leviton 42081-4WS QuickPort® Angled Wallplates With ID Windows | Graybar Store
Leviton - QuickPort® Angled Wallplates With ID Windows - 42081-4WS
+ / - Hover over image to Zoom
Other Views

    QuickPort® Angled Wallplates With ID Windows

    Manufacturer: Leviton
    Manufacturer #: 42081-4WS
    SKU: 25180695
    $2.17
    Checking Pricing
         
    Color:White
    Style:1 Gang Wallplate
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 42081-4WS
    • Color White
    • Style 1 Gang Wallplate
    • No. of Ports 4
    • Made Of ABS Plastic rated UL 94V-0
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® angled white 1-gang wallplates with ID windows, 4-port.
    • QuickPort® Angled Wallplate with ID window
    • High quality ABS plastic or nylon, which provides superior resistance to impacts, chemicals, and solvents as compared
    • cULus Listed, fire-retardant material rated UL 94V-0