Leviton 41081-2IP QuickPort® Angled Wallplates | Graybar Store
Leviton - QuickPort® Angled Wallplates - 41081-2IP
+ / - Hover over image to Zoom
Other Views

    QuickPort® Angled Wallplates

    Manufacturer: Leviton
    Manufacturer #: 41081-2IP
    SKU: 25632264
    $2.95
    Checking Pricing
         
    Color:Ivory
    Style:1 Gang Wallplate
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41081-2IP
    • Color Ivory
    • Style 1 Gang Wallplate
    • No. of Ports 2
    Product Overview:
    QuickPort® angled ivory 1-gang wallplates with ID windows, 2-port.
    • QuickPort® Angled Wallplate
    • High quality ABS plastic or nylon, which provides superior resistance to impacts, chemicals, and solvents as compared
    • cULus Listed, fire-retardant material rated UL 94V-0