Leviton 49256-H24 QuickPort® Angled Panel Patch Panel, 24 Ports | Graybar Store
Leviton - QuickPort® Angled Panel Patch Panel, 24 Ports - 49256-H24
+ / - Hover over image to Zoom
Other Views

    QuickPort® Angled Panel Patch Panel, 24 Ports

    Manufacturer: Leviton
    Manufacturer #: 49256-H24
    SKU: 25100142
    $88.35
    Checking Pricing
         
    Panel Type:Unloaded
    No. of Ports:24
    Shielding:Non Shielded
    Rack Units:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 49256-H24
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 24
    • Rack Units 1
    • Mounting Rack Mount
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    QuickPort® 24-port angled field configurable patch panel, 1RU.
    • Mounts on a 19 inch equipment rack
    • Accepts all QuickPort® Connectors
    • Write-on blocks and port numbers are silk-screened in white