Leviton 40839-SWS QuickPort® 3.5 mm Stereo Adapter | Graybar Store
Leviton - QuickPort® 3.5 mm Stereo Adapter - 40839-SWS
+ / - Hover over image to Zoom
Other Views

    QuickPort® 3.5 mm Stereo Adapter

    Manufacturer: Leviton
    Manufacturer #: 40839-SWS
    SKU: 25101565
    $14.67
    Checking Pricing
         
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 40839-SWS
    • Color White
    • Termination Style Push-On
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    QuickPort® white 3.5 mm screw terminal stereo adapter.
    • QuickPort® connector used for stereo audio signals with a common ground
    • Ideal for stereo applications
    • Compatible with male plugs for headsets
    • Screw terminal connection for quick field termination
    • Compatible with all QuickPort® wallplates and housings