Leviton 43080-S12 QuickPort® 2-Gang Stainless Steel Faceplate, 12-Port | Graybar Store
Leviton - QuickPort® 2-Gang Stainless Steel Faceplate, 12-Port - 43080-S12
+ / - Hover over image to Zoom
Other Views

    QuickPort® 2-Gang Stainless Steel Faceplate, 12-Port

    Manufacturer: Leviton
    Manufacturer #: 43080-S12
    SKU: 22108923
    $10.41
    Checking Pricing
         
    No. of Ports:12
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 43080-S12
    • Mounting Style Wall Mount
    • Type Wallplate
    • No. of Ports 12
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® stainless steel 2-gang faceplate, 12-port.
    • Dual-gang QuickPort® Wallplate
    • Stainless Steel