Leviton QuickPort® 2-Gang Stainless Steel Faceplate | Graybar Store
Leviton - QuickPort® 2-Gang Stainless Steel Faceplate
+ / - Hover over image to Zoom
Other Views

    QuickPort® 2-Gang Stainless Steel Faceplate

    Manufacturer: Leviton
         

    Leviton's QuickPort® stainless steel faceplates are compatible with all QuickPort® connectors and adapters.

    • Double-gang QuickPort® Wallplate
    • Stainless steel
    See More >>
    • Manufacturer Leviton
    • Mounting Style Wall Mount
    • Type Wallplate
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    No. of Ports
    Material
    Part Number
    Additional Features
    Dimensions (Inches)
    Material Finish
    Price
    43080-2L2
    25296742
    2
    Stainless Steel
    $
    16
    .46
    /
    EA
    25296742
    No. of Ports
    2
    Material
    Part Number
    Additional Features
    Dimensions (Inches)
    Material Finish
    Stainless Steel
    $
    16
    .46
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    43080-S12
    22108923
    12
    Stainless Steel
    $
    10
    .41
    /
    EA
    22108923
    No. of Ports
    12
    Material
    Part Number
    Additional Features
    Dimensions (Inches)
    Material Finish
    Stainless Steel
    $
    10
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    43080-2S4
    22108926
    4
    Stainless Steel
    $
    10
    .41
    /
    EA
    22108926
    No. of Ports
    4
    Material
    Part Number
    Additional Features
    Dimensions (Inches)
    Material Finish
    Stainless Steel
    $
    10
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    43080-2S6
    25213726
    6
    Stainless Steel
    $
    10
    .41
    /
    EA
    25213726
    No. of Ports
    6
    Material
    Part Number
    Additional Features
    Dimensions (Inches)
    Material Finish
    Stainless Steel
    $
    10
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    43080-2S8
    25051360
    8
    Stainless Steel
    $
    10
    .41
    /
    EA
    25051360
    No. of Ports
    8
    Material
    Part Number
    Additional Features
    Dimensions (Inches)
    Material Finish
    Stainless Steel
    $
    10
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    43080-2L4
    25296741
    4
    Stainless Steel
    $
    10
    .93
    /
    EA
    25296741
    No. of Ports
    4
    Material
    Part Number
    Additional Features
    Dimensions (Inches)
    Material Finish
    Stainless Steel
    $
    10
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    43080-2L8
    25422888
    8
    Stainless Steel
    43080-2L8
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA
    0.45 D x 4.56 L x 4.5 H
    $
    10
    .93
    /
    EA
    25422888
    No. of Ports
    8
    Material
    Stainless Steel
    Part Number
    43080-2L8
    Additional Features
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA
    Dimensions (Inches)
    0.45 D x 4.56 L x 4.5 H
    Material Finish
    $
    10
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25296742 SKU, 25296742 ANALYTICS...
    Part Number
    Additional Features
    Dimensions (Inches)
    Material Finish
    Stainless Steel
    Price
    $
    16
    .46
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108923 SKU, 22108923 ANALYTICS...
    Part Number
    Additional Features
    Dimensions (Inches)
    Material Finish
    Stainless Steel
    Price
    $
    10
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22108926 SKU, 22108926 ANALYTICS...
    Part Number
    Additional Features
    Dimensions (Inches)
    Material Finish
    Stainless Steel
    Price
    $
    10
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25213726 SKU, 25213726 ANALYTICS...
    Part Number
    Additional Features
    Dimensions (Inches)
    Material Finish
    Stainless Steel
    Price
    $
    10
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25051360 SKU, 25051360 ANALYTICS...
    Part Number
    Additional Features
    Dimensions (Inches)
    Material Finish
    Stainless Steel
    Price
    $
    10
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25296741 SKU, 25296741 ANALYTICS...
    Part Number
    Additional Features
    Dimensions (Inches)
    Material Finish
    Stainless Steel
    Price
    $
    10
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25422888 SKU, 25422888 ANALYTICS...
    Part Number
    43080-2L8
    Additional Features
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA
    Dimensions (Inches)
    0.45 D x 4.56 L x 4.5 H
    Material Finish
    Price
    $
    10
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available