Leviton 43080-1L3 QuickPort® 1-Gang Stainless Steel Wallplate With ID Window | Graybar Store
Leviton - QuickPort® 1-Gang Stainless Steel Wallplate With ID Window - 43080-1L3
+ / - Hover over image to Zoom
Other Views

    QuickPort® 1-Gang Stainless Steel Wallplate With ID Window

    Manufacturer: Leviton
    Manufacturer #: 43080-1L3
    SKU: 25310567
    $6.23
    Checking Pricing
         
    No. of Ports:3
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 43080-1L3
    • No. of Ports 3
    • Material Finish Stainless Steel
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® stainless steel 1-gang wallplate, 3-port.
    • Single-gang QuickPort® Wallplate With ID Window
    • Stainless steel
    • 3-port