Leviton 43080-1L2 QuickPort® 1-Gang Stainless Steel Wallplate With ID Window, 2-Port | Graybar Store
Leviton - QuickPort® 1-Gang Stainless Steel Wallplate With ID Window, 2-Port - 43080-1L2
+ / - Hover over image to Zoom
Other Views

    QuickPort® 1-Gang Stainless Steel Wallplate With ID Window, 2-Port

    Manufacturer: Leviton
    Manufacturer #: 43080-1L2
    SKU: 25257691
    $6.23
    Checking Pricing
         
    No. of Ports:2
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 43080-1L2
    • No. of Ports 2
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® stainless steel 1-gang wallplate, 2-port.
    • Single-gang QuickPort® Wallplate With ID Window
    • Stainless steel
    • 2-port