Leviton 43080-1S6 QuickPort® 1-Gang Stainless Steel Wallplate | Graybar Store
Leviton - QuickPort® 1-Gang Stainless Steel Wallplate - 43080-1S6
+ / - Hover over image to Zoom
Other Views

    QuickPort® 1-Gang Stainless Steel Wallplate

    Manufacturer: Leviton
    Manufacturer #: 43080-1S6
    SKU: 22074207
    $5.73
    Checking Pricing
         
    No. of Ports:6
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 43080-1S6
    • No. of Ports 6
    • Material Finish Stainless Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    QuickPort® stainless steel 1-gang wallplate, 6-port.
    • Single-gang QuickPort® Wallplate
    • Stainless steel
    • 6-port