Arlington NM2050 QuickLATCH™ 2 in. Rigid/IMC/PVC/EMT Pipe Hanger | Graybar Store
Arlington - QuickLATCH™ 2 in. Rigid/IMC/PVC/EMT Pipe Hanger - NM2050
+ / - Hover over image to Zoom
Other Views

    QuickLATCH™ 2 in. Rigid/IMC/PVC/EMT Pipe Hanger

    Manufacturer: Arlington
    Manufacturer #: NM2050
    SKU: 99969762
    $2.26
    Checking Pricing
         
    Use With:Rigid/IMC/PVC/EMT Conduit
    Trade Size:2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NM2050
    • Country of Origin US - USA
    • Materials Plastic
    • Trade Size 2 in.
    • Use With Rigid/IMC/PVC/EMT Conduit
    • SAP Material Type ZSTD
    Product Overview:
    QuickLATCH™ UV rated non metallic conduit hanger for 2 in. rigid/IMC/PVC/EMT conduit.
    • Corrosion Resistant
    • Horizontal or Vertical Mount
    • Integral Slot Prevents Nut From Spinning
    • Listed For Environmental Air Handling Spaces Per 2011 NEC Code Requirement 300-22(c)
    • UV Rating For Outdoor Applications
    • UL/CSA Listed