Arlington NM2025 QuickLATCH™ 1 in. Rigid/IMC/PVC Pipe Hanger | Graybar Store
Arlington - QuickLATCH™ 1 in. Rigid/IMC/PVC Pipe Hanger - NM2025
+ / - Hover over image to Zoom
Other Views

    QuickLATCH™ 1 in. Rigid/IMC/PVC Pipe Hanger

    Manufacturer: Arlington
    Manufacturer #: NM2025
    SKU: 99821876
    $1.34
    Checking Pricing
         
    Use With:Rigid/IMC/PVC Conduit
    Trade Size:1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # NM2025
    • Country of Origin US - USA
    • Materials Plastic
    • Trade Size 1 in.
    • Use With Rigid/IMC/PVC Conduit
    • SAP Material Type ZSTD
    Product Overview:
    QuickLATCH™ UV rated non metallic conduit hanger for 1 in. rigid/IMC/PVC conduit.
    • Corrosion Resistant
    • Horizontal or Vertical Mount
    • Integral Slot Prevents Nut From Spinning
    • Listed For Environmental Air Handling Spaces Per 2011 NEC Code Requirement 300-22(c)
    • UV Rating For Outdoor Applications
    • UL/CSA Listed