Chatsworth 12170-712 Quick Ship Cable Runway Kit | Graybar Store
Chatsworth - Quick Ship Cable Runway Kit - 12170-712
+ / - Hover over image to Zoom
Other Views

    Quick Ship Cable Runway Kit

    Manufacturer: Chatsworth
    Manufacturer #: 12170-712
    SKU: 22120245
    $254.41
    Checking Pricing
         
    Additional Features:(2) 107.38 in Cable Runway; Butt Splice Kit
    Length:9 ft.
    Width (Inches):12
    Packaging:1
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 12170-712
    • Color Black
    • Additional Features (2) 107.38 in Cable Runway; Butt Splice Kit
    • Length 9 ft.
    • Materials Steel
    • Width (Inches) 12
    • Packaging 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Cable Runway Kit, Black, Width (Inches): 12 in, Length: 9 ft, Steel, Packing Quantity: 1