Pentair Hoffman AL48 Quick Release Latch Kit | Graybar Store
Pentair Hoffman - Quick Release Latch Kit - AL48
+ / - Hover over image to Zoom
Other Views

    Quick Release Latch Kit

    Manufacturer: Pentair Hoffman
    Manufacturer #: AL48
    SKU: 92037394
    $37.37
    Checking Pricing
         
    Lock Type:Quick-Release
    Use With:Type 4X Enclosures
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AL48
    • Type Quick-Release Latch Kit
    • Lock Type Quick-Release
    • Use With Type 4X Enclosures
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Quick release latch kit is used with continuous hinge, type 4X enclosures as well as fiberglass hinged cover wi-fi type 4X enclosure. No tools are required to install.
    Quick-release latch kit has (2) fiberglass-reinforced grey polyester latches with 316L stainless steel ball and screw-hole plugs. Kit converts screw-cover enclosures to quick-release without modification.