Krylon S03700 Quick-Mark™ Inverted Marking Paint WB Brilliant Orange | Graybar Store
Krylon - Quick-Mark™ Inverted Marking Paint WB Brilliant Orange - S03700
+ / - Hover over image to Zoom
Other Views

    Quick-Mark™ Inverted Marking Paint WB Brilliant Orange

    Manufacturer: Krylon
    Manufacturer #: S03700
    SKU: 25176655
    $7.44
    Checking Pricing
         
    Color:Orange
    Size:17 oz
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Krylon
    • Manufacturer # S03700
    • Color Orange
    • Size 17 oz
    • SAP Material Type ZSTD
    Product Overview:
    17 oz. inverted marking paint with brilliant orange finish.
    • High solids formulation for bold, bright visible markings.
    • Fast-drying; penetrates and adheres to hot surfaces.
    • Convenient spray-thru cap and non-clogging spray tip.
    • VOC compliant, free of lead hazards.