Crouse Hinds (Eaton) 38MCQS Quick-Lok™ Pro Connector, Zinc Plated Steel, AC/MC Cable, 3/8 in. | Graybar Store
Crouse Hinds (Eaton) - Quick-Lok™ Pro Connector, Zinc Plated Steel, AC/MC Cable, 3/8 in. - 38MCQS
+ / - Hover over image to Zoom
Other Views

    Quick-Lok™ Pro Connector, Zinc Plated Steel, AC/MC Cable, 3/8 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: 38MCQS
    SKU: 25692013
    $2.13
    Checking Pricing
         
    Trade Size (Inches):3/8 in.
    Packaging:50 per Pack
    KO Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # 38MCQS
    • Type Connector
    • Brand Quick-Lok Pro
    • KO Size (Inches) 1/2 in.
    • Materials Zinc Plated Steel
    • Throat Type Integral Insulated
    Product Overview:
    Quick-Lok™ Crouse-Hinds® Connector, Die Cast Zinc-Plated Steel (Body); Non-Metallic (Insulator); Zinc-Plated Steel (Cover), Packaging: 50 per Pack, Trade Size (Inches): 3/8 in, Throat Type: Integral Insulated