Greenlee 06923 Quick Cutter™ Hole Saw, Recessed Lighting, 2-1/2 to 7 in. | Graybar Store
Greenlee - Quick Cutter™ Hole Saw, Recessed Lighting, 2-1/2 to 7 in. - 06923
+ / - Hover over image to Zoom
Other Views

    Quick Cutter™ Hole Saw, Recessed Lighting, 2-1/2 to 7 in.

    Manufacturer: Greenlee
    Manufacturer #: 06923
    SKU: 99535487
    $46.98
    Checking Pricing
         
    Hole Diameter (Inches):2-1/2 to 7
    Chuck Size:3/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 06923
    • Type Recessed
    • Brand Quick Cutter
    • Chuck Size 3/8 in.
    • Hole Diameter (Inches) 2-1/2 to 7
    Product Overview:
    Quick Cutter recessed light hole saw is adjustable 2-1/2 to 7 inches in 1/2 inch increments.