Greenlee 645-001 Quick Change Pilot Drill | Graybar Store
Greenlee - Quick Change Pilot Drill - 645-001
+ / - Hover over image to Zoom
Other Views

    Quick Change Pilot Drill

    Manufacturer: Greenlee
    Manufacturer #: 645-001
    SKU: 98412005
    $10.09
    Checking Pricing
         
    Chuck Size:3/8 in.
    Overall Length (Inches):3-1/4
    Hole Size:5/8 to 2-1/4 in.
    Point Type:Split Point
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 645-001
    • Chuck Size 3/8 in.
    • Hole Size 5/8 to 2-1/4 in.
    • Materials Cobalt Steel
    Product Overview:
    Pilot drill for sizes 5/8 inch to 2-1/4 inch.
    • Cuts stainless steel quickly and easily
    • Quick change arbor allows you to change cutter heads with a simple push and a turn
    • Use the same arbor for different size cutting heads
    • Flange stop prevents over-drilling
    • Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking
    • Item dimensions are 1/4 Inches diameter x 2-1/2 Inches overall length