Milwaukee Tool 49-56-7055 Quick Change Hole Saw Arbor | Graybar Store
Milwaukee Tool - Quick Change Hole Saw Arbor - 49-56-7055
+ / - Hover over image to Zoom
Other Views

    Quick Change Hole Saw Arbor

    Manufacturer: Milwaukee Tool
    Manufacturer #: 49-56-7055
    SKU: 88175447
    $19.30
    Checking Pricing
         
    Shank Size (Inches):7/16
    Hole Diameter (Inches):1-1/4 to 6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 49-56-7055
    • Hole Diameter (Inches) 1-1/4 to 6
    • Materials Steel
    • Shank Size (Inches) 7/16
    • For Use With All Brands of Hole Saws
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    7/16-inch quick change hole saw arbor
    • Durable hardened steel construction
    • Fits all hole saws up to 1-3/16 in.
    • Milwaukee hole saw arbors are made from hardened carbon steel and alloy steel for greater durability