Greenlee 921-36 Quick Change Extension, 36 in. L | Graybar Store
Greenlee - Quick Change Extension, 36 in. L - 921-36
+ / - Hover over image to Zoom
Other Views

    Quick Change Extension, 36 in. L

    Manufacturer: Greenlee
    Manufacturer #: 921-36
    SKU: 25196664
    $42.23
    Checking Pricing
         
    Overall Length (Inches):36.000 IN
    Packaging:Pop
    Size:3/16 IN Shaft Diameter
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 921-36
    • Size 3/16 IN Shaft Diameter
    • Type Quick Change
    • Overall Length (Inches) 36.000 IN
    Product Overview:
    Quick Change Extension, Type Bit Extension, Tip Size 3/16 Inch, No. of Pieces 1, Kit Contents Extension