Molex 32677 Quick-Change® Cordsets, 12 ft. | Graybar Store
Molex - Quick-Change® Cordsets, 12 ft. - 32677
+ / - Hover over image to Zoom
Other Views

    Quick-Change® Cordsets, 12 ft.

    Manufacturer: Molex
    Manufacturer #: 32677
    SKU: 89084285
    $96.48
    Checking Pricing
         
    Color:Yellow
    Conductor Size:12 AWG
    Length:12 ft.
    No. of Conductors:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # 32677
    • Color Yellow
    • No. of Conductors 4
    • Amps AC 20A
    • Conductor Size 12 AWG
    • Length 12 ft.
    • NEMA Configuration NEMA 6P
    • Volts 600V
    • Country of Origin MX - Mexico
    Product Overview:
    Quick-Change® with single-ended cordset. Cordset has 4P male receptacle.