Greenlee 645-011 Quick Change Arbor | Graybar Store
Greenlee - Quick Change Arbor - 645-011
+ / - Hover over image to Zoom
Other Views

    Quick Change Arbor

    Manufacturer: Greenlee
    Manufacturer #: 645-011
    SKU: 98412004
    $38.92
    Checking Pricing
         
    Hole Diameter (Inches):5/8 to 2-1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 645-011
    • Finish Carbide
    • Hole Diameter (Inches) 5/8 to 2-1/4
    • Materials Steel
    • For Use With Hole Saws 5/8 to 2-1/4 in
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Quick change arbor for 5/8 to 2-1/4 inch
    • Cuts stainless steel quickly and easily
    • Quick change arbor allows you to change cutter heads with a simple push and a turn
    • Use the same arbor for different size cutting heads
    • Flange stop prevents over-drilling
    • Replaceable, cobalt-steel pilot drill with split-point tip to prevent walking