Hubbell Power Systems PG2436Z502VW1 Quazite® PG Style Enclosure Assembly, Polymer Concrete, 24 x 36 in. | Graybar Store
Hubbell Power Systems - Quazite® PG Style Enclosure Assembly, Polymer Concrete, 24 x 36 in. - PG2436Z502VW1
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Enclosure Assembly, Polymer Concrete, 24 x 36 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG2436Z502VW1
    SKU: 25699310
    $774.45
    Checking Pricing
         
    Logo:ZAYO
    Depth (Inches):24 in.
    Additional Features:Box and Cover
    Nominal Opening Dimensions (Inches):24 x 36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG2436Z502VW1
    • Logo ZAYO
    • Type PG Style
    • Additional Features Box and Cover
    • Brand Quazite
    • Depth (Inches) 24 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Quazite® PG style enclosure and cover is constructed of polymer concrete. Enclosure is 24 inches deep with a 24 x 36 inch opening.