Hubbell Power Systems PG3048Z987EV2 Quazite® PG Style Enclosure Assembly, Polymer Concrete, 30 x 48 in., TELECOM | Graybar Store
Hubbell Power Systems - Quazite® PG Style Enclosure Assembly, Polymer Concrete, 30 x 48 in., TELECOM - PG3048Z987EV2
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Enclosure Assembly, Polymer Concrete, 30 x 48 in., TELECOM

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG3048Z987EV2
    SKU: 25479685
    $2,670.78
    Checking Pricing
         
    Logo:TELECOM
    Depth (Inches):36 in.
    Additional Features:Box and Cover
    Nominal Opening Dimensions (Inches):30 x 48 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG3048Z987EV2
    • Logo TELECOM
    • Type PG Style
    • Additional Features Box and Cover
    • Brand Quazite
    • Depth (Inches) 36 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 30 x 48 in.
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Quazite® PG style enclosure and cover is constructed of polymer concrete. Enclosure is 36 inches deep with a 30 x 48 inch opening.