Hubbell Power Systems PG2436Z714MN Quazite® PG Style Enclosure Assembly, Polymer Concrete, 24 x 36 in., DOT | Graybar Store
Hubbell Power Systems - Quazite® PG Style Enclosure Assembly, Polymer Concrete, 24 x 36 in., DOT - PG2436Z714MN
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Enclosure Assembly, Polymer Concrete, 24 x 36 in., DOT

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG2436Z714MN
    SKU: 25181504
    $1,099.64
    Checking Pricing
         
    Logo:DOT
    Additional Features:Box and Cover
    Nominal Opening Dimensions (Inches):24 x 36 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG2436Z714MN
    • Logo DOT
    • Type PG Style
    • Additional Features Box and Cover
    • Brand Quazite
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Quazite® PG style enclosure and cover is constructed of polymer concrete. Enclosure has a 24 x 36 inch opening.