Hubbell Power Systems PG4872Z533MN Quazite® PG Style Enclosure Assembly, Polymer Concrete, 48 in., DOT | Graybar Store
Hubbell Power Systems - Quazite® PG Style Enclosure Assembly, Polymer Concrete, 48 in., DOT - PG4872Z533MN
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Enclosure Assembly, Polymer Concrete, 48 in., DOT

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG4872Z533MN
    SKU: 25110009
    $5,553.82
    Checking Pricing
         
    Logo:DOT
    Additional Features:Box and Cover
    Nominal Opening Dimensions (Inches):48 x 72 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG4872Z533MN
    • Logo DOT
    • Type PG Style
    • Additional Features Box and Cover
    • Brand Quazite
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 48 x 72 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Quazite® PG style enclosure and cover is constructed of polymer concrete. Enclosure has a 48 x 72 inch opening.