Hubbell Power Systems PH42420818B3T Quazite® Electrical Equipment Pad, Polymer Concrete, 42 x 42 x 3 in. | Graybar Store
Hubbell Power Systems - Quazite® Electrical Equipment Pad, Polymer Concrete, 42 x 42 x 3 in. - PH42420818B3T
+ / - Hover over image to Zoom
Other Views

    Quazite® Electrical Equipment Pad, Polymer Concrete, 42 x 42 x 3 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PH42420818B3T
    SKU: 25821198
    $364.74
    Checking Pricing
         
    Depth (Inches):3 in.
    Nominal Opening Dimensions (Inches):42 x 42 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PH42420818B3T
    • Type Standard Weight
    • Brand Quazite
    • Depth (Inches) 3 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 42 x 42 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Electrical equipment pad is 42 x 42 inches with an 8 x 18 inch throat. Pad includes 1/2-13 UNC inserts, is 3 inches thick and has a skid resistant surface.