GE Lighting Q75CL/MC/CD Quartzline® T4 Halogen 75W Lamp, Clear | Graybar Store
GE Lighting - Quartzline® T4 Halogen 75W Lamp, Clear - Q75CL/MC/CD
+ / - Hover over image to Zoom
Other Views

    Quartzline® T4 Halogen 75W Lamp, Clear

    Manufacturer: GE Lighting
    Manufacturer #: Q75CL/MC/CD
    SKU: 94056840
    $26.76
    Checking Pricing
         
    Color Temperature (Kelvin):2950
    Initial Lumens:1050
    Rated Life (Hour):1000
    Wattage:75
    Voltage Rating:120
    Alternate Manufacturer Part No.:12715
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q75CL/MC/CD
    • Color Clear
    • Alternate Manufacturer Part No. 12715
    • Base Type Mini Candelabra
    • Bulb Shape T3
    • Color Temperature (Kelvin) 2950
    Product Overview:
    GE halogen 75 watt T3 1-pack with 1000 rated life hours.
    • Filament Type CC-8
    • Maximum Overall Length 2.50 Inch