GE Lighting Q100CL/MC Quartzline® T4 Halogen 100W Lamp, Clear | Graybar Store
GE Lighting - Quartzline® T4 Halogen 100W Lamp, Clear - Q100CL/MC
+ / - Hover over image to Zoom
Other Views

    Quartzline® T4 Halogen 100W Lamp, Clear

    Manufacturer: GE Lighting
    Manufacturer #: Q100CL/MC
    SKU: 88112315
    $40.83
    Checking Pricing
         
    Color Temperature (Kelvin):2950
    Initial Lumens:1600
    Rated Life (Hour):2000
    Wattage:100
    Voltage Rating:120
    Alternate Manufacturer Part No.:15507
    Color:Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q100CL/MC
    • Color Clear
    • Alternate Manufacturer Part No. 15507
    • Base Type Mini Candelabra
    • Bulb Shape T4
    • Color Temperature (Kelvin) 2950
    Product Overview:
    Quartzline® clear T4 100W halogen lamp with mini candelabra base, color temperature 2950K, initial lumens 1600 and 2000 rated life hours.