GE Lighting Q1500T3/CL-277 Quartzline® T3 R7 Halogen Lamp, 1500W, 277V | Graybar Store
GE Lighting - Quartzline® T3 R7 Halogen Lamp, 1500W, 277V - Q1500T3/CL-277
+ / - Hover over image to Zoom
Other Views

    Quartzline® T3 R7 Halogen Lamp, 1500W, 277V

    Manufacturer: GE Lighting
    Manufacturer #: Q1500T3/CL-277
    SKU: 88112496
    $18.25
    Checking Pricing
         
    Wattage:1500
    Rated Life (Hour):2000
    Initial Lumens:34400
    Color Temperature (Kelvin):3050
    Alternate Manufacturer Part No.:23832
    Voltage Rating:277
    Length:10.06 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # Q1500T3/CL-277
    • Alternate Manufacturer Part No. 23832
    • Base Type R7s
    • Brand Quartzline
    • Bulb Shape T3
    • Color Temperature (Kelvin) 3050
    • Initial Lumens 34400
    Product Overview:
    GE halogen 1500 watt T3 1-pack with 2000 rated life hours.